2-11/16 x 5-3/16 in. Bathroom Sink Drain in Champagne Bronze
2-11/16 x 5-3/16 in. Bathroom Sink Drain in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction push pop
- Tailpiece chrome plated for all finishes
- For use with sinks with overflow
- Best paired with square featured lavs
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-11/16
- Tailpiece Length:
- 5-3/16
- Tailpiece Style:
- Straight
- UPC:
- 034449730891