2-11/16 x 5-3/16 in. Pop-Up Drain Assembly in Chrome
2-11/16 x 5-3/16 in. Pop-Up Drain Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction push pop
- Tailpiece chrome plated for all finishes
- For use with sinks without overflow
- Best paired with square featured lavs
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-11/16 in
- Tailpiece Length:
- 5-3/16 in
- Tailpiece Style:
- Straight
- UPC:
- 034449730846