This product requires certification to purchase.

2-1/2 in. Plastic Mounting Kit for 340 and 342

Delta Faucet

2-1/2 in. Plastic Mounting Kit for 340 and 342

  • Fast #
  • Part #DRP31845
  • Item #1309423
  • Manufacturer Part #RP31845
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

2-1/2 in. Plastic Mounting Kit for 340 and 342

  • Fast #
  • Part #DRP31845
  • Item #1309423
  • Manufacturer Part #RP31845
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6498
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine Delta repair parts
  • Extension nut for RP1000 soap dispenser
  • Adds maximum 1" to deck thickness
  • Use of non-genuine Delta repair parts voids warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
340, 342
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Mounting Kit
Height:
2
Length:
2-1/2
Material:
Plastic
NSF Certified:
No
UPC:
034449425025