2-1/2 in. Stainless Steel Shower Flange in Brilliance® Polished Nickel
2-1/2 in. Stainless Steel Shower Flange in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Round flange
- 2-1/2 in. diameter
- Stainless Steel
- Fits standard shower arms
- Genuine Delta repair parts
- 4 1/4" from deck to aerator
- Metal Lever Handles
- Metal pop-up
- 1/2" IPS connection
- 1 1/8" max. deck thickness
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Diameter:
- 2-1/2
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Fits Model:
- Woodhurst® T14032, T14232, T14432
- GSA Approved:
- No
- Height:
- 15/32
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449431576
- WaterSense Labeled:
- No