This product requires certification to purchase.

2-3/16 in. Bathroom Sink Drain in Black Stainless

Delta Faucet

2-3/16 in. Bathroom Sink Drain in Black Stainless

  • Fast #
  • Part #DRP101632KS
  • Item #9640353
  • Manufacturer Part #RP101632KS
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

2-3/16 in. Bathroom Sink Drain in Black Stainless

  • Fast #
  • Part #DRP101632KS
  • Item #9640353
  • Manufacturer Part #RP101632KS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction push pop
  • Tailpiece stainless steel for all finishes
  • For use with sink without overflow
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-1/4 in
Overall Height
7-15/16 in
Strainer Diameter
2-3/16 in
Tailpiece Length
3-45/64 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Black Stainless
Drain Body Material
Metal
Drain Type
Drain with Pop-Up Rod
Grid Drain Material
Metal
Tailpiece Style
Straight
Warranty & Product Information
ANSI
ANSI A117.1
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Pop-Up Drain Assembly
UPC
195205017950