This product requires certification to purchase.

Bathroom Sink Pop-Up Drain Assesmbly in Venetian Bronze

Delta Faucet

Bathroom Sink Pop-Up Drain Assesmbly in Venetian Bronze

  • Fast #
  • Part #DRP101630RB
  • Item #9640110
  • Manufacturer Part #RP101630RB
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Bathroom Sink Pop-Up Drain Assesmbly in Venetian Bronze

  • Fast #
  • Part #DRP101630RB
  • Item #9640110
  • Manufacturer Part #RP101630RB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Push style pop-up
  • For use with lavatory sinks with overflow drain holes built-in
  • Fits sinks with standard 1-5/8" drain hole size
  • Finish guaranteed not to tarnish or corrode
  • All metal construction push pop
  • Tailpiece stainless steel for all finishes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Drain Body Material:
Stainless Steel
Grid Drain Material:
Metal
IAPMO Listed:
No
Overall Height:
8-5/16 in
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Strainer Diameter:
2-3/16 in
Tailpiece Length:
3-39/64 in
Tailpiece Style:
Straight
UPC:
034449995320