This product requires certification to purchase.

2-3/4 x 3-45/64 in. Bathroom Sink Drain in Polished Chrome

This product has been replaced by

Delta Faucet Chrome 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Chrome
Delta Faucet

2-3/4 x 3-45/64 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #D72172
  • Item #3699040
  • Manufacturer Part #72172
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Chrome 2-3/16 x 3-45/64 in. Bathroom Sink Drain
Delta Faucet 2-3/16 x 3-45/64 in. Bathroom Sink Drain in Chrome
Delta Faucet

2-3/4 x 3-45/64 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #D72172
  • Item #3699040
  • Manufacturer Part #72172
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with lavatory sinks without overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Overflow Included:
No
Product Type:
Faucet
Strainer Diameter:
2-3/4 in
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight
UPC:
034449588201