2 in. Plastic Diverter Assembly for B2312LF, B2310LF, B2310LF-W, B2412LF, and B2410LF-W
2 in. Plastic Diverter Assembly for B2312LF, B2310LF, B2310LF-W, B2412LF, and B2410LF-W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- B2312LF, B2310LF, B2310LF-W, B2412LF, and B2410LF-W
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449592376
- Width:
- 1/2 in