2 in. Hose Weight Assembly
2 in. Hose Weight Assembly
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 2-1/2 in