2 in. Shower Arm Escutcheon In Matte Black
2 in. Shower Arm Escutcheon In Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Flange
- Material:
- Stainless Steel
- UPC:
- 195205107989
- Width:
- 2 in