This product requires certification to purchase.

21-1/2mm Male Threaded Aerator in Chrome

Delta Faucet

21-1/2mm Male Threaded Aerator in Chrome

  • Fast #
  • Part #DRP60729
  • Item #3815999
  • Manufacturer Part #RP60729
5 out of 5 Customer Rating
Brand image
Delta Faucet

21-1/2mm Male Threaded Aerator in Chrome

  • Fast #
  • Part #DRP60729
  • Item #3815999
  • Manufacturer Part #RP60729
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement aerator for the Delta 500-DST faucet
  • Requires key to insert and remove - sold separately
  • Delta® aerator
  • M21.5x1 thread
  • Male thread
  • 0.5 gpm
  • For use with: 500-DST 1-handle centerset lavatory faucet
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Flow Rate
0.5 gpm
Thread Size
21-1/2 mm
Characteristics & Features
Brand Model Compatibility
Model 500, 501, 502, 520 and 522
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Plastic
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
NSF Certified
No
UPC
034449600507