24 in. Brass - Stainless Steel Towel Shelf Concealed Mounting in Satin Nickel
Commercial 24 in. Brass - Stainless Steel Towel Shelf Concealed Mounting in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Towel shelf with 1 bar
- Concealed mounting
- Mounting hardware included
- Brass construction
Specifications
- ADA Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9-15/16 in
- Height:
- 8-15/32 in
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034449667425
- Width:
- 26-7/32 in