24 in. Grab Bar in Matte Black
24 in. Grab Bar in Matte Black
Package Quantity Info:
EA: 1 CA: 3 PT: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Diameter:
- 27 in
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Product Type:
- Grab Bar
- Projection:
- 2-3/4 in
- Shape:
- Straight
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 4 lb
- Width:
- 27 in