24 in. Reversible Linear Shower Drain Trim in Champagne Bronze
24 in. Reversible Linear Shower Drain Trim in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in six Delta® finishes
- Height-adjustable feet for custom and level rough installation
- Provides secondary water drainage through flexible sealing membrane to help protect against leaks
- Includes drain removal tool and hair catcher for easy cleaning
- In-floor or against-the-wall installation options
- Rough and wall edge sold separately
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Adjustable:
- No
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Grate Diameter:
- 24 in
- Grate Shape:
- Rectangle
- IAPMO Listed:
- Yes
- Length:
- 24 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
- Type:
- DDT0732413CZ
- UPC:
- 195205129295