This product requires certification to purchase.

25-22/25 in. Towel Bar in Venetian Bronze

Delta Faucet

BathSafety 25-22/25 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D41519RB
  • Item #4783743
  • Manufacturer Part #41519-RB
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

BathSafety 25-22/25 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D41519RB
  • Item #4783743
  • Manufacturer Part #41519-RB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Also functions as assist bar
  • Diameter: 7/8"
  • Extends 3" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
BathSafety
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3 in
Diameter:
25-22/25 in
Hardware Included:
Yes
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
25-22/25 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
2
Projection:
3 in
UPC:
034449715355
Width:
25-22/25 in