27mm Male Aerator in Brilliance® Brushed Nickel
27mm Male Aerator in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 24000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Foundations® B501LF, B510LF, B512LF, B2596LF and B3596LF Lavatory Faucets
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 27 mm
- UPC:
- 034449818650