This product requires certification to purchase.

28T: WALLMOUNT FAUCET

Delta Faucet

28T: WALLMOUNT FAUCET

  • Fast #
  • Part #D28C6933R7
  • Item #7205335
  • Manufacturer Part #28C6933-R7
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

28T: WALLMOUNT FAUCET

  • Fast #
  • Part #D28C6933R7
  • Item #7205335
  • Manufacturer Part #28C6933-R7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" Gooseneck spout, swings 360°
  • WITH integral check stops
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • CER-TECK® cartridges
  • Vandal-resistant aerator
  • Hooded lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
9-9/50 in
Spout Reach:
9 in
Spout Swivel:
100°
Spout Type:
Swivel
UPC:
055870383807