This product requires certification to purchase.

3/8 in. Compression Dial Angle Supply Stop Valve in Matte Black

Delta Faucet

3/8 in. Compression Dial Angle Supply Stop Valve in Matte Black

  • Fast #
  • Part #DDT022203BL
  • Item #10002436
  • Manufacturer Part #DT022203-BL
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

3/8 in. Compression Dial Angle Supply Stop Valve in Matte Black

  • Fast #
  • Part #DDT022203BL
  • Item #10002436
  • Manufacturer Part #DT022203-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polish your bath’s aesthetic with a stylish, angled supply stop that perfectly matches delta faucet finishes
  • Easily coordinate with other delta products and accessories
  • Replace unsightly supply stops with sink fittings you'll want to showcase
  • Durable brass construction
  • 1/4 turn stainless steel ball valve
  • 1/2-inch nominal compression inlet connection
  • 3/8-inch OD compression outlet connection
  • Includes wall escutcheon and 5-inch supply tube cover
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Brass
Handle Type:
Dial
Height:
2-3/4 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205043720
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.79 lb
Width:
7-14/25 in