3-1/2 in. Spacer in Chrome
3-1/2 in. Spacer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4872-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spacer
- Spout reach: 3 7/16"
- 2-hole installation
- Brass stems/stainless steel plate
- 1/4 turn handle stops
- 1/2" I.P.S. shanks
- 2.2 gpm vandal resistant aerator
- Grid strainer
- No lift rod hole
- Vandal resistant lever handles with red/blue handle indicators
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spacer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/2
- NSF Certified:
- No
- UPC:
- 034449096614