3-1/4 in. Metal Gasket in Venetian Bronze
3-1/4 in. Metal Gasket in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Scalloped base with gasket for teapot roman tub series
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Gasket
- Material:
- Metal
- UPC:
- 034449450966