3-1/4 in. Metal Handle Kit with Set Screw in Chrome
3-1/4 in. Metal Handle Kit with Set Screw in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Delta® repair part
- Fits Delta® showers, kitchen deck faucets and centersets
- Includes screw
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 100 and 400 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449000901
- WaterSense Labeled:
- No