3-1/8 in. Brass Basket Strainer in Chrome
3-1/8 in. Brass Basket Strainer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 528-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For kitchen sink applications
- 4-1/2 in. diameter brass flange
- Top-mount flange provides easy installation
- Brass strainer and basket ensure quality and reliability
- Fits drains with a 3-1/2 in. drain connection size
- Covered under Delta's limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/8 in
- Tailpiece Included:
- No