3-19/50 in. Repair Kit for R22000, R22000-WS and 17T
3-19/50 in. Repair Kit for R22000, R22000-WS and 17T
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates seamlessly with products from the Apex Collections
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R22000, R22000-WS, 17T
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Repair Kit
- Height:
- 3-22/25
- Length:
- 3-19/50
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205018100
- Width:
- 3-63/100