3-19/50 in. Repair Kit for T27867, T27967 and 17S
3-19/50 in. Repair Kit for T27867, T27967 and 17S
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- High quality finish - will resist rust and corrosion through everyday use
- Coordinates seamlessly with products from the Core Collections
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- T27867, T27967, 17S
- Height:
- 2-3/16
- Length:
- 3-19/50
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205017998
- Width:
- 2-19/100