This product requires certification to purchase.

3-3/4 in. Stem for T84613 and T84913

Delta Faucet

3-3/4 in. Stem for T84613 and T84913

  • Fast #
  • Part #DRP82501
  • Item #7171354
  • Manufacturer Part #RP82501
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

3-3/4 in. Stem for T84613 and T84913

  • Fast #
  • Part #DRP82501
  • Item #7171354
  • Manufacturer Part #RP82501
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
T84613, T84913
CEC Compliant:
For Sale in CA
Faucet Part Type:
Stem
Flow Rate:
1 gpm
Height:
3 in
Length:
3-3/4 in
NSF Certified:
No
UPC:
034449827065
WaterSense Labeled:
No
Width:
3 in