3-7/8 in. Metal Repair Kit
3-7/8 in. Metal Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with kitchen and bathroom faucets or tub showers
- Great DIY repair kit
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-7/8
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449761819
- WaterSense Labeled:
- No