This product requires certification to purchase.

3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Black Stainless

Delta Faucet

3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Black Stainless

  • Fast #
  • Part #D72050KS
  • Item #9291198
  • Manufacturer Part #72050-KS
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Black Stainless

  • Fast #
  • Part #D72050KS
  • Item #9291198
  • Manufacturer Part #72050-KS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 456
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delta Air Switches can easily be mounted to your sink or countertop
  • A decorative alternative to the light switch on the wall
  • Delta Air Switches have a second plug-in available for an additional device
  • Pairs with any garbage disposal that plugs into a wall outlet
  • For indoor use only
  • Intended to be used at room temperature
  • Plug into grounded, GFCI electrical outlet
  • Push button installs in 1-1/4 in. diameter hole
  • Includes power module with two grounded outlets, air tubing (6 ft. length), and push button with decorative finish
  • Press and release the air transmitter button to transfer power from receptacle A to receptacle B
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Diameter:
2-14/25 in
Height:
3-69/100 in
Material:
Plastic
Product Type:
Air Switch
UL Listed:
Yes
UPC:
034449979351
Volts:
120V