3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Venetian Bronze
3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 4 Pallet: 456-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Delta Air Switches can easily be mounted to your sink or countertop
- A decorative alternative to the light switch on the wall
- Delta Air Switches have a second plug-in available for an additional device
- Pairs with any garbage disposal that plugs into a wall outlet
- For indoor use only
- Intended to be used at room temperature
- Plug into grounded, GFCI electrical outlet
- Push button installs in 1-1/4 in. diameter hole
- Includes power module with two grounded outlets, air tubing (6 ft. length), and push button with decorative finish
- Press and release the air transmitter button to transfer power from receptacle A to receptacle B
Specifications
- AMP:
- 15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-14/25
- Height:
- 3-69/100
- Material:
- Plastic
- Product Type:
- Air Switch
- UL Listed:
- Yes
- UPC:
- 034449979320
- Volts:
- 120V