3-Hole Escutcheon with Gasket in Polished Chrome
3-Hole Escutcheon with Gasket in Polished Chrome
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 6-1/2
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 034449770507
- Width:
- 2-7/8