This product requires certification to purchase.

3 in. Metal Nut for Classic 500, 501, 510 and 520 Series

Delta Faucet

3 in. Metal Nut for Classic 500, 501, 510 and 520 Series

  • Fast #
  • Part #DRP6092
  • Item #55743
  • Manufacturer Part #RP6092
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

3 in. Metal Nut for Classic 500, 501, 510 and 520 Series

  • Fast #
  • Part #DRP6092
  • Item #55743
  • Manufacturer Part #RP6092
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 13968
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nuts and washers
  • Delta replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Classic 500, 501, 510 and 520 Series
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
Length:
3 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
034449116992
WaterSense Labeled:
No