3-Setting Diverter Escutcheon in Brilliance Stainless
3-Setting Diverter Escutcheon in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4464-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 4-11/25
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449577540