30 in. Grab Bar in Brilliance® Stainless
30 in. Grab Bar in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 in. long, 1-1/2 in. wide
- Concealed mounting - mounting hardware included
- 3 in. diameter flanges
- 1-1/2 in. wall clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-1/16 in
- Base Plate Width:
- 3-1/16 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 3 in
- UPC:
- 034449667081
- Weight Capacity:
- 500 lb