31/100 in. Screw for Model R10000
31/100 in. Screw for Model R10000
Package Quantity Info:
Each: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model R10000
- Faucet Part Type:
- Screw
- Height:
- 31/100
- Length:
- 31/100
- NSF Certified:
- No
- UPC:
- 195205004806
- Width:
- 31/100