This product requires certification to purchase.

36 in. Grab Bar in Brilliance® Stainless

Delta Faucet

36 in. Grab Bar in Brilliance® Stainless

  • Fast #
  • Part #D40136SS
  • Item #4250462
  • Manufacturer Part #40136-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

36 in. Grab Bar in Brilliance® Stainless

  • Fast #
  • Part #D40136SS
  • Item #4250462
  • Manufacturer Part #40136-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 36" long, 1-1/2" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1-1/2" wall clearance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
3-1/16 in
Base Plate Width:
3-1/16 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
3 in
Diameter:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/16 in
IAPMO Listed:
No
Length:
36 in
Material:
Stainless Steel
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
3 in
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449667098
Weight Capacity:
500 lb
Width:
39 in