This product requires certification to purchase.

36 in. Linear Shower Drain Rough

Delta Faucet

36 in. Linear Shower Drain Rough

  • Fast #
  • Part #DDR73360
  • Item #11701495
  • Manufacturer Part #DR73360
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

36 in. Linear Shower Drain Rough

  • Fast #
  • Part #DDR73360
  • Item #11701495
  • Manufacturer Part #DR73360
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Available in six Delta® finishes
  • Height-adjustable feet for custom and level rough installation
  • Provides secondary water drainage through flexible sealing membrane to help protect against leaks
  • Includes drain removal tool and hair catcher for easy cleaning
  • In-floor or against-the-wall installation options
  • Rough and wall edge sold separately
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Grate Diameter:
36
Grate Shape:
Rectangle
IAPMO Listed:
Yes
Length:
36
Type:
DDR73360
UPC:
195205126751