This product requires certification to purchase.

36 in. Linear Shower Drain Wall Edge in Champagne Bronze

Delta Faucet

36 in. Linear Shower Drain Wall Edge in Champagne Bronze

  • Fast #
  • Part #DDT0733670CZ
  • Item #11701512
  • Manufacturer Part #DT0733670-CZ
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

36 in. Linear Shower Drain Wall Edge in Champagne Bronze

  • Fast #
  • Part #DDT0733670CZ
  • Item #11701512
  • Manufacturer Part #DT0733670-CZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in six Delta® finishes
  • Height-adjustable feet for custom and level rough installation
  • Provides secondary water drainage through flexible sealing membrane to help protect against leaks
  • Includes drain removal tool and hair catcher for easy cleaning
  • In-floor or against-the-wall installation options
  • Rough and wall edge sold separately
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Grate Diameter:
36
Grate Shape:
Rectangle
IAPMO Listed:
Yes
Length:
36
Type:
DDT0733670CZ
UPC:
195205129448