3/8 in. Brass Spray Nipple Cap in Black
3/8 in. Brass Spray Nipple Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Delta repair parts
- For use with kitchen faucets with veggie sprayers
- Converts 'with spray' to 'without spray'
- Use of non-genuine Delta repair parts voids warranty
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/2
- Diameter:
- 3/8
- Height:
- 1/2
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449483896