4-1/4 in. Handle Kit in Clear
Classic 4-1/4 in. Handle Kit in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete handle kit
- For use with basin and bidet faucets
- Chrome
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- UPC:
- 034449361583
- Width:
- 3-1/2 in