4-3/8 in. Brass Basket Strainer
4-3/8 in. Brass Basket Strainer
Package Quantity Info:
EA: 1 CA: 3 PT: 396-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- 4-1/2" diameter brass flange
- Top-mount flange provides easy installation
- For kitchen sink applications
- Brass strainer and basket ensure quality and reliability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Accessories
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 1-22/25 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 1-22/25 in
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 4-3/8 in
- Style:
- Traditional
- Tailpiece Included:
- No
- Type:
- Accessory
- Weight:
- 0.888 lb