4-9/10 in. Brass Insert in Polished Chrome
4-9/10 in. Brass Insert in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1703-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Accent piece for DH74 handle bases
- For use on tub/shower faucets
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Height:
- 2-11/50
- IAPMO Listed:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 034449363273
- Width:
- 2-1/10