4 in. Brass Escutcheon for 2702, 2714 and 2746
4 in. Brass Escutcheon for 2702, 2714 and 2746
Product Details
Product Details
- Diameter: 4"
- For 2702/2714/2746
Specifications
- Brand Model Compatibility:
- 2702, 2714 and 2746
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 63/100
- IAPMO Listed:
- No
- Length:
- 4
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 034449117463
- Width:
- 3-3/5