4 in. Cover Plate for 631TP3x0
4 in. Cover Plate for 631TP3x0
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 631TP3x0
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Commercial
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb