4 in. Cover Plate for Teck® 620TP Series
4 in. Cover Plate for Teck® 620TP Series
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" (102 mm) coverplate
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Teck® 620TP Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 055870443259
- WaterSense Labeled:
- No