This product requires certification to purchase.

4 in. Plastic Glass Rinser Cover in Arctic Stainless

Delta Faucet

4 in. Plastic Glass Rinser Cover in Arctic Stainless

  • Fast #
  • Part #DRP101289AR
  • Item #8795503
  • Manufacturer Part #RP101289AR
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Plastic Glass Rinser Cover in Arctic Stainless

  • Fast #
  • Part #DRP101289AR
  • Item #8795503
  • Manufacturer Part #RP101289AR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30 Pallet: 6600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
1-13/100 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Arctic Stainless
Material
Plastic
Warranty & Product Information
UPC
034449963992