4 in. Plastic Glass Rinser Cover in Chrome
4 in. Plastic Glass Rinser Cover in Chrome
Package Quantity Info:
Each: 1 Case: 30 Pallet: 6600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Faucet Part Type:
- Glass Rinser
- Height:
- 1-13/100 in
- Length:
- 4 in
- Material:
- Plastic
- UPC:
- 034449964005
- Width:
- 4 in