This product requires certification to purchase.

4 in. Plate Assembly in Stainless Steel

Delta Faucet

4 in. Plate Assembly in Stainless Steel

  • Fast #
  • Part #D061305SS
  • Item #7205447
  • Manufacturer Part #061305SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Plate Assembly in Stainless Steel

  • Fast #
  • Part #D061305SS
  • Item #7205447
  • Manufacturer Part #061305SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" (102 mm) coverplate
  • Requires Certification
Dimensions & Measurements
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Cover Plate
Material
Metal
Warranty & Product Information
ADA Compliant
No
UPC
055870429284