This product requires certification to purchase.

4 in. Prefab Round Shower Drain in Venetian Bronze

Delta Faucet

4 in. Prefab Round Shower Drain in Venetian Bronze

  • Fast #
  • Part #DDT051411RB
  • Item #10071441
  • Manufacturer Part #DT051411-RB
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Prefab Round Shower Drain in Venetian Bronze

  • Fast #
  • Part #DDT051411RB
  • Item #10071441
  • Manufacturer Part #DT051411-RB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 798
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • Brass body and drain gate
  • Snap-in drain gate
  • For use with preformed shower stall bases
  • Includes 2-inch plastic pipe gasket/bushing
  • For use with 2-inch metal or plastic pipe
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Adjustable:
No
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Length:
4-1/4
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060741