4 in. Prefab Round Shower Drain Stainless Steel
4 in. Prefab Round Shower Drain Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 798-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily coordinate with other Delta products and accessories
- Perfect for finish matching or calculated mixing
- Brass body and drain gate
- Snap-in drain gate
- For use with preformed shower stall bases
- Includes 2" plastic pipe gasket/bushing
- For use with 2" metal or plastic pipe
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- Drain Base Height:
- 2
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-1/4
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 3-1/8 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- Length:
- 4-1/4
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DDT051411SS
- UPC:
- 195205060758