This product requires certification to purchase.

4 in. Round Shower Drain in Black Stainless

Delta Faucet

4 in. Round Shower Drain in Black Stainless

  • Fast #
  • Part #DDT051411KS
  • Item #10071437
  • Manufacturer Part #DT051411-KS
5 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Round Shower Drain in Black Stainless

  • Fast #
  • Part #DDT051411KS
  • Item #10071437
  • Manufacturer Part #DT051411-KS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 798
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • Brass body and drain gate
  • Snap-in drain gate
  • For use with preformed shower stall bases
  • Includes 2" plastic pipe gasket/bushing
  • For use with 2" metal or plastic pipe
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Length:
4-1/4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060727