This product requires certification to purchase.

4 in. Round Shower Drain in Black Stainless

Delta Faucet

4 in. Round Shower Drain in Black Stainless

  • Fast #
  • Part #DDT061411KS
  • Item #10071451
  • Manufacturer Part #DT061411-KS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Round Shower Drain in Black Stainless

  • Fast #
  • Part #DDT061411KS
  • Item #10071451
  • Manufacturer Part #DT061411-KS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • For use with tile installations
  • Removable strainer grate
  • 2" PVC pipe connection
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Length:
4-7/16
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Type:
DDT061411KS
UPC:
195205060796